Skip Content

Occupancy Sensor,PIR,2100 sq ft,Ivory close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Occupancy Sensor, PIR, 2100 sq ft, Ivory

Price $87.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AY53
  • Mfr. Model # ODS10-IDI
  • UNSPSC # 46171608
  • Catalog Page # 627
  • Shipping Weight 0.3 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOccupancy Sensor
  • Sensor TypePassive Infrared
  • Coverage2100 sq. ft.
  • Installation TypeWall
  • Viewing Angle180 Degrees
  • Timer Range30 sec. to 30 min.
  • Time DelayManual
  • Watts @ 120V800/1000
  • Watts @ 277V2700
  • Voltage120VAC
  • For Use WithAll Lighting Loads
  • ColorIvory
  • StandardsUL and cUL Listed, CA Title 24 Compliant
  • Description/Special Features3 Preset Time Settings, 1-Pole/3-Way
  • IncludesShutter (To Prevent False Trips), Photocell
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Wall Switch Occupancy Sensors
• Viewing angle: 180°
Wall Switch Occupancy Sensors
Sensors automatically turn lights off when occupants leave a room, reducing energy costs. Installing these sensors to replace existing mechanical switches can provide the quickest return on investment. Sensors do not need a neutral, eliminating expense and time associated with dropping neutrals to switch locations. Proprietary adaptive technology enhances savings and eliminates manual adjustments.
Passive Infrared (PIR)
Passive devices are designed to detect the movement of heat-emitting bodies. Ideal for areas where there are no physical obstructions to block the sensor's field of view.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about egranbye is loaded.
Additional information about egranbye could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, there is a black wire to supply power to this sensor, a blue wire that will interconnect with another sensor or go to the load and a green wire for ground.

Thank you for using Grainger Ask & Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Gender: Female
Field of Industry:: insurance
Product used for:: kitchen
Years purchasing from Grainger:: 0
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about barb1 is loaded.
Additional information about barb1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
An instruction sheet is located on the manufacturer's website at the link below:
http://www.leviton.com/OA_HTML/Prod...

Or you can call us at 1-800-323-0620 to request a copy.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:39:23.800-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AY53, prod, sort_default
1 of 1
  • 2015-07-05T20:39:23.802-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AY53, prod, sort_default
1 of 1