Skip Content

Timer,120V,15A,,1000W,Digital,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Timer, 120V, 15A, , 1000W, Digital, White

Price $37.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFY4
  • Mfr. Model # LT112-10W
  • UNSPSC # 39121523
  • Catalog Page # 542
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug-In Timers
Compact timers plug into standard receptacle. Include manual On/Off override.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Plug In Timer
  • Digital/Mechanical Digital
  • Min. Time Setting 1 min.
  • Max. Time Setting 7 days
  • Max. On/Off Cycles 50
  • Voltage 120VAC
  • Watts 1000
  • Amps 15
  • HP @ 120V 1/2
  • Type of Switch Digital
  • Receptacles 1
  • Receptacle Type 5-15R
  • Color White
  • Length 3-3/4"
  • Width 2-3/4"
  • Depth 1-3/4"
  • Style Plug In
  • Battery Type CR2032
  • Features Random Settings, Astronomical Clock, Daylight Savings Auto Adjust
  • Standards UL/NOM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Worked like a dream.Have it programed to come on every 15 minutes and run for 1 minute.Use two timers to allow this to happen over a 24 hr period, 7 days a week.Required to use two timers as you can only set each timer to do 50 events in a 24 hr period.Excellant product, set them up once and they work week after week. May 12, 2014
Rated 1 out of 5 by This timer has very bad directions!!! I've input delays, set programmers for kilns and it took me several tries to set this timer. I need to reset this timer weekly, so difficult. I'm returning this product for something else. September 20, 2013
  • 2016-02-06 T20:00:11.635-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6PFY4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ACLaw is loaded.
Additional information about ACLaw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, actually have two on same power strip.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about garyjc is loaded.
Additional information about garyjc could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The answer depends on your load, wiring and breaker size. This timer has a 1000w rating. 80% of a 15a circuit is 1,440w. 80% of a 20a circuit is 1,920w. If you fully load the timer, only 1 timer per circuit can be used.

Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about quark is loaded.
Additional information about quark could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the minimum time setting is 1 minute; therefore, this timer can be set for 2 minutes per hour.

Thank you for using Grainger Ask & Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am asking this as I want to use the timer in a non heated area and figure the battery won't last long in the cold?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about rshea52 is loaded.
Additional information about rshea52 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the battery is just for back up power. They do also state that the operating temperature range for this timer is 0°F to 104°F. This timer uses a CR2032 battery. According to the manufacturer of Grainger item 2HYJ1, a lithium battery, it has an operating range of -4°F to 130°F.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about rick4457 is loaded.
Additional information about rick4457 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 1 minute minimum time setting suggests it's possible with this timer. However, for 10 minutes on and 10 minutes off you will use 3 event settings per hour which will exceed the 50 settings available for the 24 hour period.

Thank you for using Grainger Ask & Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:42.059-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PFY4, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:42.062-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PFY4, prod, sort_default
1 of 1