Skip Content

Control,Fan Speed,5 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Control, Fan Speed, 5 A

Price $47.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C347
  • Mfr. Model # 6627-1I
  • UNSPSC # 39121502
  • Catalog Page # 624
  • Shipping Weight 0.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Control
  • TypeSlide Fan
  • Voltage120
  • Max. Amps5
  • Switch ColorIvory
  • Plate ColorIvory
  • Height (In.)2-3/4
  • Width (In.)4-1/2
  • Depth (In.)1-1/2
  • FitsStandard Wall Box and is Suitable for Ganging
  • Agency ComplianceUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fan Speed Controls
Install in standard wall boxes for efficient control of ceiling, attic, kitchen, or bathroom fans with split capacitor shaded pole motors. Rotary fan-type controls have manual low-speed trim adjustment to ensure proper restart after power interruption. Quiet controls replace controls that cause a fan to hum. Suitable for ganging. UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking to control circulation fan on my fireplace insert.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Skogsj is loaded.
Additional information about Skogsj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. As long as that fan does not draw more than 4 amps and does not have restrictions that do not allow for speed control.

Thank you for using Grainger Ask and Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Skogsj is loaded.
Additional information about Skogsj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello.

Grainger has contacted the product supplier and have been advised by them of the following: slide to off, to turn off the fan.

Thank you for using Grainger Ask and Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:46:35.411-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C347, prod, sort_default
1 of 1
  • 2015-05-23T19:46:35.413-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C347, prod, sort_default
1 of 1