Skip Content

Receptacle,30A,250V,6-30R,2P,3W,1PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Receptacle, 30A, 250V, 6-30R, 2P, 3W, 1PH

Price $27.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 85001 (Change)

Go

Invalid Zip Code


PHOENIX branch 600

  • Item # 5HZL9
  • Mfr. Model # 5372
  • UNSPSC # 39121406
  • Catalog Page # 606
  • Shipping Weight 0.32 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlush Mount Receptacle
  • Amps30
  • NEMA Configuration6-30R
  • Number of Poles2
  • Number of Wires3
  • Voltage250VAC
  • Phase1
  • HP2
  • ColorBlack
  • DutyExtra Heavy
  • GradeIndustrial
  • Material of ConstructionNylon
  • Wiring MethodSide
  • StandardsUL 498 File E13399/CSA C22.2 No. 42 File 152105/NOM 057/NEMA WD-6/ANSI C-73
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
It's mounted in the ceiling.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about thefozzy2004 is loaded.
Additional information about thefozzy2004 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 1-800-Grainger so we can discuss the history and functionality of your apartment in greater detail.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how do I wire this one

information all in french
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about chirlei is loaded.
Additional information about chirlei could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the wiring diagram from the vendor. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:38:13.700-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HZL9, prod, sort_default
1 of 1
  • 2015-08-30T19:38:13.702-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HZL9, prod, sort_default
1 of 1