Skip Content

Occupancy Sensor Lamp HolderSensor Type: Passive Infrared, Installation Type: Ceiling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Occupancy Sensor Lamp HolderSensor Type: Passive Infrared, Installation Type: Ceiling

Price $73.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFY2
  • Mfr. Model # 9863-SEN
  • UNSPSC # 46171608
  • Catalog Page # 625
  • Shipping Weight 0.88 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOccupancy Sensor Lamp Holder
  • Sensor TypePassive Infrared
  • Coverage600 sq. ft.
  • Installation TypeCeiling
  • Viewing Angle284 Degrees
  • Timer Range3 min.
  • Time DelayAdaptive
  • Watts @ 120V13
  • Voltage120VAC
  • For Use WithCFL
  • ColorWhite
  • StandardsUL Listed and NFPA 70
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Details

Occupancy Sensor Lamp Holder and Replacement Lamp
Features automatic On/Off; no wall switch required. Green LED indicator blinks when motion is detected. 284° field of view. Tough thermoplastic design with polycarbonate twist-off lamp guard. Pigtail leads provide easy installation. For indoor use. Install in closets, workrooms, basements, storage areas, utility rooms, and attics.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.