Skip Content

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 350 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 350 sq. ft. Coverage

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3VA81
  • Mfr. Model # PR150-1LW
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 350 sq. ft.
  • Installation Type Wall
  • Viewing Angle 150 Degrees
  • Timer Range 15 sec. to 15 min.
  • Time Delay Manual
  • Watts @ 120V 500
  • Voltage 120VAC
  • For Use With All Lighting Loads
  • Color White
  • Standards UL Listed, CSA Certified
  • Description/Special Features Ambient Override On Photocell, Single Pole
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.