Skip Content

Receptacle,250V,30A,L6-30R,2P,3W,1PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Receptacle, 250V, 30A, L6-30R, 2P, 3W, 1PH

Price $44.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKK1
  • Mfr. Model # 2620
  • UNSPSC # 39121406
  • Catalog Page # 618
  • Shipping Weight 0.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReceptacle
  • NEMA ConfigurationL6-30R
  • Voltage250VAC
  • Amps30
  • ColorBlack
  • Number of Poles2
  • Number of Wires3
  • Phase1
  • HP2
  • GradeIndustrial
  • Material of ConstructionNylon/Valox 357
  • StandardsUL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73

Compliance and Restrictions

None

Details

Locking Devices
Leviton NEMA Devices
Plugs and connectors have external cord clamps with pockets that accept wire mesh grips. Wiring module keyed to body for easy assembly. Flush receptacles have UL 94 V-O flammability rating.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months ago
by
Read all my Q&A
 
Please wait while more information about brathead is loaded.
Additional information about brathead could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Good day,

You need to use a L5-30 connector or receptacle with a L5-30 plug.

David Keller,
Leviton
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Leviton is loaded.
Additional information about Leviton could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1