Skip Content

Plug20 Amps, 125VAC Voltage, NEMA Configuration: L5-20P, Number of Poles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plug20 Amps, 125VAC Voltage, NEMA Configuration: L5-20P, Number of Poles: 2

Price $24.86 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKH2
  • Mfr. Model # 2311
  • UNSPSC # 39121403
  • Catalog Page # 618
  • Shipping Weight 0.32 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlug
  • Amps20
  • NEMA ConfigurationL5-20P
  • Number of Poles2
  • Number of Wires3
  • Phase1
  • Voltage125VAC
  • HP1
  • ColorBlack/White
  • GradeIndustrial
  • Material of ConstructionSuper Tough Nylon
  • Cord Size0.385 to 0.78"
  • StandardsUL498 File E13393/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Locking Devices
Leviton NEMA Devices
Plugs and connectors have external cord clamps with pockets that accept wire mesh grips. Wiring module keyed to body for easy assembly. Flush receptacles have UL 94 V-O flammability rating.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Wire awg

The spec for Cord Size is 0.385 to 0.78".

What is the wire awg range?
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Yuqi is loaded.
Additional information about Yuqi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This plug is designed to be used with a multi conductor cord. The outer diameter for the cord can range from 0.385in to 0.78". The terminals inside the plug can accept a conductor ranging from 16 awg to 10 awg. The cord conductors used should be of sufficient size for a 20 amp circuit.

Thank you for using Grainger Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:47:56.195-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PKH2, prod, sort_default
1 of 1
  • 2015-08-31T19:47:56.197-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PKH2, prod, sort_default
1 of 1