Skip Content

Locking Connector,Midget,15 A,ML1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Locking Connector, Midget, 15 A, ML1

Price $17.36 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKG2
  • Mfr. Model # ML1-C
  • UNSPSC # 39121421
  • Catalog Page # 614
  • Shipping Weight 0.07 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLocking Connector
  • Type2 Pole 2 Wire
  • Amps15
  • Voltage125VAC
  • Number of Poles2
  • Number of Wires2
  • NEMA ConfigurationML-1R
  • ColorBlack/White
  • Body MaterialST801 Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Locking Devices

Midget Devices
Nylon plugs and connector bodies resist impact and abuse. Weatherproof boots protect devices from moisture, dust, metal filings, etc. Angle devices are low profile for use in limited spaces. Valise devices have offset jaw cord grips to prevent strain on terminals. 2-wire valise devices have bundling clamp screw terminals; 3-wire valise devices have insulation displacement terminals. UL Listed and CSA Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.