Skip Content

Socket Extension,660 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Socket Extension, 660 W

Price $3.48 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HY92
  • Mfr. Model # 2006
  • UNSPSC # 39111803
  • Catalog Page # 697
  • Shipping Weight 0.07 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLamp Socket Extension
  • TypePhenolic Body
  • ConnectionScrew in
  • Voltage250
  • Watts660
  • Lamp BaseMedium
  • Socket TypeMedium Base
  • ColorBlack
  • ApplicationExtend Depth of Lamp Neck 1 3/16"
  • Use WithIncandescent and Halogen Lamps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Oven Rating:
Volts 208/230
AMPS 25
Phase 1
Hz 60

The bulb says, GI-ENG-BIA (the I might be a 1) and the socket says, 75W 250V (SA, in circle or C) N.Y. DIALCO

Do you know where I can buy this light bulb and socket?

You can send me info. on anything similar that will work.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about zebra is loaded.
Additional information about zebra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we do currently stock the high temperature lamps or sockets you are looking for. Our best suggestion is that you contact the manufacturer of the equipment for their recommendation.

Thank you for using Grainger Ask & Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Will the extension work on LED light?

2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about rgagnon is loaded.
Additional information about rgagnon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier these are to be used with incandescent and halogen lamps.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:39:23.853-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HY92, prod, sort_default
1 of 1
  • 2015-09-02T19:39:23.855-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HY92, prod, sort_default
1 of 1