Skip Content

Socket Extension,660 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Socket Extension, 660 W

Price $6.14 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HY91
  • Mfr. Model # 2005
  • UNSPSC # 39111803
  • Catalog Page # 697
  • Shipping Weight 0.16 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLamp Socket Extension
  • TypePorcelain Body
  • ConnectionScrew in
  • Voltage250
  • Watts660
  • Lamp BaseMedium
  • Socket TypeMedium Base
  • ColorWhite
  • ApplicationExtend Depth of Lamp Neck 1 1/4", High Temperature Applications, Mounting Holes 1-3/8"
  • Use WithIncandescent and Halogen Lamps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Will this work with led bulbs

10 months ago
by
Read all my Q&A
 
Please wait while more information about Granite is loaded.
Additional information about Granite could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This socket will work with incandescent and halogen bulbs only. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
actually if it has an A19 base it will work with an LED lamp
8 months ago
by
Read all my Q&A
 
Please wait while more information about shaggs is loaded.
Additional information about shaggs could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:41:05.280-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HY91, prod, sort_default
1 of 1
  • 2015-04-25T19:41:05.282-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HY91, prod, sort_default
1 of 1