Skip Content

Lamp Holder,Medium Bi-Pin,660 W,600 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lamp Holder, Medium Bi-Pin, 660 W, 600 V

Price $5.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HGP4
  • Mfr. Model # 23660-0SL
  • UNSPSC # 39111803
  • Catalog Page # 578
  • Shipping Weight 0.03 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lamp Holder
  • Type Medium Bi-Pin
  • Lamp Base G13
  • Watts 660
  • Voltage 600
  • Wire Gauge (AWG) Accepts 18 Solid or Twisted Overtinned
  • Connection Bottom Push-In Wiring
  • Mounting Slide-on
  • Color White
  • Length (In.) 1.65
  • Features Lamp-Lock Socket, Tall Profile 30mm Center Height
  • Standards UL/CSA
  • Use With T-8 Bulbs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I understand the height but am more interested in the width
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jingle is loaded.
Additional information about jingle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the body of this socket is 0.98"W and the mounting base portion of this socket is 1.16"W.

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:06.010-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HGP4, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:06.012-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HGP4, prod, sort_default
1 of 1