Skip Content

Lamp Holder,4 KV Pulse Rated,1500 W,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lamp Holder, 4 KV Pulse Rated, 1500 W, 600V

Price $18.68 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 4HGN2
  • Mfr. Model # 8756
  • NSN # 6250-01-262-0150
  • UNSPSC # 39111803
  • Catalog Page # 698
  • Shipping Weight 0.48 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLamp Holder
  • Type4 KV Pulse Rated
  • Lamp BaseMogul
  • Watts1500
  • Voltage600
  • Wire Gauge (AWG)14
  • ConnectionWire Leads
  • MountingScrew
  • ColorWhite
  • Socket TypeNickel Screw Shell
  • Length (In.)2.61
  • Dia. (In.)2.16
  • FeaturesLeads 12" Long, Lamp Grips
  • FinishPorcelain
  • StandardsUL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about yetta is loaded.
Additional information about yetta could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this socket can be used with a mercury vapor lamp.

Thank you for using Grainger Ask & Answer.
5 days ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 months ago
by
Read all my Q&A
 
Please wait while more information about lights012emit is loaded.
Additional information about lights012emit could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this lamp is compatible with 1000w HID lamps.

Thank you for using Grainger Ask & Answer
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
switch on the side
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about tomhall is loaded.
Additional information about tomhall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger does stock mogul size sockets, but none for the three way lamp operation.

Thank you for using Grainger Ask & Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am looking to replace the mogul base for a E39 metal halide bulb. Does this NSN 6250-01-262-0150, Lamp Holder,4 KV Pulse Rated,1500 W,600V support a E39 metal halide bulb?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about wiley is loaded.
Additional information about wiley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger stocks 2 sockets that are 4KV rated that may work for you; 4HGN2 and 4HGP1. Grainger does not keep NSN references.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:56:02.674-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HGN2, prod, sort_default
1 of 1
  • 2015-05-05T19:56:02.677-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HGN2, prod, sort_default
1 of 1