Skip Content

IEC Pin and Sleeve Plug,3P,4W,60A,480V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IEC Pin and Sleeve Plug, 3P, 4W, 60A, 480V

Price $567.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DVE4
  • Mfr. Model # 460P7-W
  • UNSPSC # 39121402
  • Catalog Page # 619
  • Shipping Weight 2.24 lbs.
Country of Origin SwedenCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIEC Pin and Sleeve Plug
  • Number of Poles3
  • Number of Wires4
  • Amps60
  • ColorRed
  • HP10
  • Voltage480VAC
  • Phase3
  • Body MaterialValox 357
  • FeaturesWatertight and Abuse Resistant, Corrosion Resistance, Moisture Resistance
  • StandardsUL Listed 1682 and 1686, CSA Certified C22.2 No. 182.1, CE Certified, IEC 60309-1 and 60309-2

Compliance and Restrictions

None

Details

IEC Nonmetallic Watertight Pin and Sleeve Devices
Pins meet IEC 309-1 and 309-2 standards. Designed with nonmetallic Valox® 357 to provide maximum corrosion resistance and to withstand abuse in harsh weather conditions. Watertight. Angle Back Boxes provide a housing to hold and protect pin and sleeve inlets and outlets.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.