Skip Content

Red Watertight Pin and Sleeve Receptacle, 30 Amps, 3 Phase, Number of Poles: 3, Number of Wires: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Watertight Pin and Sleeve Receptacle, 30 Amps, 3 Phase, Number of Poles: 3, Number of Wires: 4

Price $313.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DVD8
  • Mfr. Model # 430R7-W
  • UNSPSC # 39121406
  • Catalog Page # 431
  • Shipping Weight 0.8 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with nonmetallic Valox® 357, this receptacle helps provide maximum corrosion resistance in harsh weather conditions. It is watertight, and can also withstand impact and abrasion.

View More

Technical Specs

  • Item Watertight Pin and Sleeve Receptacle
  • Color Red
  • Amps 30
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Voltage 480VAC
  • Features Abuse Resistant, Corrosion Resistant
  • HP 7-1/2
  • Switch Rated No
  • Body Material Valox 357
  • Standards UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, CE Certified, IEC 60309-1 and 60309-2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.