Skip Content

 
High Bay Occupancy Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Bay Occupancy Sensor

Technical Specs

  • Item High Bay Occupancy Sensor 
  • Compatible With Fluorescent Fixtures 
  • Watts @ 120V 800 
  • Watts @ 277V 1200 
  • Coverage 1000 sq. ft. 
  • Viewing Angle 360 Degrees 
  • Timer Range 30 sec. to 30 min. 
  • Color White 
Description/Special Features
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By Keyword
  • occupancy sensors 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Description/Special Features
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
OSFHD-IAW
Light Sensor and Alternating Relay
120 to 277VAC

$206.50 / each

Enter location to check availability
Catalog Page #  557 

Price $206.50 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Light Sensor and Alternating Relay
  • Voltage 120 to 277VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1000 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Color White
OSFHD-ITW
Light Sensor and Dual Relay
120 to 277VAC

$198.50 / each

Enter location to check availability
Catalog Page #  557 

Price $198.50 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Light Sensor and Dual Relay
  • Voltage 120 to 277VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1000 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Color White
OSFHP-ITW
Light Sensor
120 to 277VAC

$140.70 / each

Enter location to check availability
Catalog Page #  557 

Price $140.70 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Light Sensor
  • Voltage 120 to 277VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1000 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Color White
OSFHP-I4W
Light Sensor
480VAC

$154.25 / each

Enter location to check availability
Catalog Page #  557 

Price $154.25 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Light Sensor
  • Voltage 480VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1000 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Color White
OSFHD-CAW
Light Sensor, Alternating Relay and Cold Storage
120 to 277VAC

$222.00 / each

Enter location to check availability
Catalog Page #  557 

Price $222.00 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Light Sensor, Alternating Relay and Cold Storage
  • Voltage 120 to 277VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1000 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Color White
OSFHD-CTW
Light Sensor, Dual Relay and Cold Storage
120 to 277VAC

$206.50 / each

Enter location to check availability
Catalog Page #  557 

Price $206.50 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Light Sensor, Dual Relay and Cold Storage
  • Voltage 120 to 277VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1000 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Color White
OSFHP-ILW
Low Voltage and Light Sensor
24VDC

$77.95 / each

Enter location to check availability
Catalog Page #  557 

Price $77.95 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Low Voltage and Light Sensor
  • Voltage 24VDC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 1000 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More