Skip Content

 
Fluorescent Lamp Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fluorescent Lamp Starter


Technical Specs

  • ItemFluorescent Lamp Starter 
  • Number of Pins
  • SizeMedium 
Lamp Watts
Please Select
Replacement For
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Replacement For
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FS-4 I24
13, 30, 40
FS-12, FS-200, S10, FS-4

$1.65 / each

Lamp Starter,13W, 30W, 40W,2 pin
Catalog Page #  697 

Price $1.65 / each

Technical Specs

  • ItemFluorescent Lamp Starter
  • Lamp Watts13, 30, 40
  • Number of Pins2
  • SizeMedium
  • Replacement ForFS-12, FS-200, S10, FS-4
FS-2 I24
14, 15, 20
FS-22, S2, FS-2

$1.57 / each

Lamp Starter,14W, 15W, 20W,2 pin
Catalog Page #  697 

Price $1.57 / each

Technical Specs

  • ItemFluorescent Lamp Starter
  • Lamp Watts14, 15, 20
  • Number of Pins2
  • SizeMedium
  • Replacement ForFS-22, S2, FS-2
FS-25
22, 25
FS-25

$2.15 / each

Lamp Starter,22W, 25W,2 pin
Catalog Page #  697 

Price $2.15 / each

Technical Specs

  • ItemFluorescent Lamp Starter
  • Lamp Watts22, 25
  • Number of Pins2
  • SizeMedium
  • Replacement ForFS-25
FS-5
4, 6, 8
S2, FS-5

$1.74 / each

Lamp Starter,4W, 6W, 8W,2 pin
Catalog Page #  697 

Price $1.74 / each

Technical Specs

  • ItemFluorescent Lamp Starter
  • Lamp Watts4, 6, 8
  • Number of Pins2
  • SizeMedium
  • Replacement ForS2, FS-5