Skip Content

Fixture Pull Switch, SPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixture Pull Switch, SPST

Price $6.51 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2X373
  • Mfr. Model # 1689-75
  • NSN # 
  • UNSPSC # 39121503
  • Catalog Page # 698
  • Shipping Weight 0.01 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFixture Pull Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals6" Leads
  • AC Contact Rating3A @ 125V-L, 6A @ 125V, 3A @ 250V
  • Stem Dia. and Thread Size15/32"
  • StandardsUL (E7458)/ CSA (LR3413)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

The LEVITON fixture pull switch is a heavy-duty, pull-on/pull-off switch with phenolic body, polycarbonate cover with aluminum bushing, and knurled bell mouth. Features 18 AWG, 105°C plastic insulated leads and 3-3/4" steel pull chain. Mounts in panels up to 27/32" thick. Tungsten rated 3A, 120VAC for lamp loads.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about bromi is loaded.
Additional information about bromi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 888-361-8649 and we will get in touch with our export department for assistance.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:48:53.981-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2X373, prod, sort_default
1 of 1
  • 2015-09-04T19:48:53.983-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2X373, prod, sort_default
1 of 1