Skip Content

Cap,Electrical Safety,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cap, Electrical Safety, PK12

Price $2.29 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YFK7
  • Mfr. Model # 12777
  • UNSPSC # 39121402
  • Catalog Page # 609
  • Shipping Weight 0.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOutlet Safety Cap
  • ColorClear
  • Material of ConstructionNylon
  • For Use With5-15R and 5-20R Receptacles
  • Package Quantity12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electrical Outlet Safety Cap
Insert into unused outlets to serve as a barrier. Easily removed by adults when needed for lights and appliances.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this product RoHS compliant?

If yes, where can we get a Certificate of Compliance?
(Leviton said over the phone that it is but could not offer a certificate...can you help? )
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Frohs is loaded.
Additional information about Frohs could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have not been able to location any documentation stating that this item is RoHS compliant. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-02T20:04:14.679-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YFK7, prod, sort_default
1 of 1
  • 2015-06-02T20:04:14.681-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YFK7, prod, sort_default
1 of 1