Skip Content

Lighting Dimmer,Slide,Fluorescent,1200W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lighting Dimmer, Slide, Fluorescent, 1200W

Price $107.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PJT3
  • Mfr. Model # IP710-DLZ
  • UNSPSC # 39121502
  • Catalog Page # 624
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLighting Dimmer
  • Lamp TypeFluorescent
  • Switch Type1-Pole, 3-Way
  • Control Method0 to 10V
  • StyleDecora Preset Slide
  • Max. Capacity1200 VA
  • Voltage120/277VAC
  • ColorWhite, Ivory and Light Almond
  • Wall Box SizeSingle Gang
  • Description/Special FeaturesFor Use with Advanced Mark 7, 0 to 10V Dimming Ballasts
  • StandardsUL, CSA
  • IncludesWhite, Ivory and Light Almond Color Change Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Decora Preset Slide Fluorescent Dimmers
For use with Mark 10™ ballasts, except No. 1PJT3 is for use with Advance Mark 7 fluorescent ballasts.
UL Listed and CSA Certified.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This dimmer is rated for 1200 watts.It shows it is for fluorescent fixturs bur is it also usable on incadescent light bulbs ???
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JoeHVACTech is loaded.
Additional information about JoeHVACTech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this switch is for 0-10v controlled fluorescent dimming ballasts and cannot be used for incandescent lighting.

Thank you for using Grainger Ask & Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:37:17.258-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PJT3, prod, sort_default
1 of 1
  • 2015-08-29T19:37:17.260-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PJT3, prod, sort_default
1 of 1