Skip Content

Bar Soap, Fresh Fragrance, 3.15 oz., PK 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bar Soap, Fresh Fragrance, 3.15 oz., PK 48

Price $91.05 / pkg. of 48

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20J175
  • Mfr. Model # CB327126
  • UNSPSC # 53131608
  • Catalog Page # 1614
  • Shipping Weight 11.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bar Soap
  • Size 3.15 oz.
  • Fragrance Fresh
  • Application Deodorant
  • Color Off-White
  • Package Type Boxed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by This Soap is Fabulous! I absolutely love this soap! I used to have small bumps & itchy skin from other soap products - Lever has cleared my skin up - it is now soft and very smooth. My wife is now using it too and has replaced her old beauty soap with Lever - We will buy this soap forever. Thank you for making such a wonderful product. September 8, 2015
Rated 5 out of 5 by Nice product Used this soap tonight as my skin was irritated from using Axe just got out the shower 5 minutes later the itching stopped happy with the results reasonably priced too June 24, 2015
Rated 5 out of 5 by My Absolute Favorite Soap Ever I am showering too often because I absolutely love this soap. Would reccommend the cucumber aloe bar soap to anyone. I will absolutely never buy another brand. I am convinced this soap is the best thing out there. I am extremely satisfied with the cucumber aloe bar soap, will never stop purchasing it and will promote it as often as I can. Thanks for making such a perfect soap, seriously. March 3, 2015
  • 2016-02-08 T19:58:34.891-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_20J175, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.