Skip Content

 
Steam and Water Mixing Valve, Chrome-Plated Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steam and Water Mixing Valve, Chrome-Plated Bronze

Technical Specs

  • Item Steam and Water Mixing Valve 
  • Body Material Chrome-Plated Bronze 
  • Inlet Type FNPT 
  • Outlet Type FNPT 
  • Temp. Range 65 Degrees to 140 Degrees F 
  • Max. Pressure 80 psi 
  • Overall Height 7-1/2" 
  • Overall Width 12" 
Flow Rate
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEONARD VALVE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Flow Rate
Inlet Size
Outlet Size
Price
Qty
Please use Qty box to add item(s) to cart.
TMS-25-CP
27 gpm
3/4"
3/4"

$1,140.00 / each

Enter location to check availability
Catalog Page #  3636 

Price $1,140.00 / each

Technical Specs

  • Item Steam and Water Mixing Valve
  • Body Material Chrome-Plated Bronze
  • Flow Rate 27 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Temp. Range 65 Degrees to 140 Degrees F
  • Max. Pressure 80 psi
  • Overall Height 7-1/2"
  • Overall Width 12"
TMS-50-CP
30 gpm
3/4"
1"

$1,158.00 / each

Enter location to check availability
Catalog Page #  3636 

Price $1,158.00 / each

Technical Specs

  • Item Steam and Water Mixing Valve
  • Body Material Chrome-Plated Bronze
  • Flow Rate 30 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Temp. Range 65 Degrees to 140 Degrees F
  • Max. Pressure 80 psi
  • Overall Height 7-1/2"
  • Overall Width 12"
TMS-80-CP
32 gpm
1"
1-1/4"

$1,220.00 / each

Enter location to check availability
Catalog Page #  3636 

Price $1,220.00 / each

Technical Specs

  • Item Steam and Water Mixing Valve
  • Body Material Chrome-Plated Bronze
  • Flow Rate 32 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1-1/4"
  • Temp. Range 65 Degrees to 140 Degrees F
  • Max. Pressure 80 psi
  • Overall Height 7-1/2"
  • Overall Width 12"
TMS-150-CP
50 gpm
1-1/4"
1-1/4"

$1,694.00 / each

Enter location to check availability
Catalog Page #  3636 

Price $1,694.00 / each

Technical Specs

  • Item Steam and Water Mixing Valve
  • Body Material Chrome-Plated Bronze
  • Flow Rate 50 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Temp. Range 65 Degrees to 140 Degrees F
  • Max. Pressure 80 psi
  • Overall Height 7-1/2"
  • Overall Width 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More