Skip Content

Mixing Valve,Brass,0.5 to 8.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mixing Valve, Brass, 0.5 to 8.5 gpm

Price $152.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Z014
  • Mfr. Model # 270-LF
  • UNSPSC # 40141609
  • Catalog Page # 3635
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Point of Use Mixing Valves
Hot water temperature control valves are specifically designed for mixing cold and hot water on hot water supply systems. Can be used for various applications to reduce the temperature of hot water from the system and are ideal for radiant heat applications. Can be used in under-the-sink applications to help prevent scalding in commercial and residential applications.
Certified for use in potable water applications.

View More

Technical Specs

  • Item Mixing Valve
  • Body Material Brass
  • Flow Rate 0.25 to 8.5 gpm
  • Inlet Type MNPT
  • Outlet Type MNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Temp. Range 95 Degrees to 140 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 5"
  • Overall Width 4"
  • Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
  • Standards ASSE 1070, ASSE 1017, Lead Free
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: contractor
Product used for:: home shower
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about garth is loaded.
Additional information about garth could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Garth,
This valve can be adjusted to a maximum of 120 Deg F. The thermostatic control cannot be disabled, it is there for scalding protection. If you cannot acheve that temperature than the valve is not working properly, it will need to be repaired. Your only other option is to remove this valve completetly, keep in mind for a public application local code might require this valve to be there.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:18.606-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15Z014, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:18.607-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15Z014, prod, sort_default
1 of 1