Skip Content

Gold/White,Bi-Metal with Titanium Edge Utility Knife,5-1/4" Overall Length,Number of Blades Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gold/White, Bi-Metal with Titanium Edge Utility Knife, 5-1/4" Overall Length, Number of Blades Included

Price $29.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KJC5
  • Mfr. Model # 20353-SSRK1
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Knife
  • Blade Operation Retractable
  • Blade Type Utility
  • Blade Change Press Release
  • Overall Length 5-1/4"
  • Blade Material Bi-Metal with Titanium Edge
  • Handle Color Gold/White
  • Handle Material Aluminum
  • Number of Blades Included 3
  • Tether Capable Tether Ready
  • Overall Width 1"
  • Overall Thickness 1/4"
  • Position 2
  • Handle Type Ergonomic
  • Stores (5) Blades
  • Application General Purpose
  • Includes Bi-Metal TiN Coated Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 8reviewers.
Rated 1 out of 5 by poor quality, thin casting For years our mfg. company used Stanley 599 heavy duty. knives and then they started breaking. We examined them and found that they had decreased the web thickness by half. They still called them heavy duty though! Now after using Lenox gold for several years the same thing has started to happen. The web at a critical strength point is .040 where it needs to be .1 or more. Cheaped up junk! March 31, 2016
Rated 5 out of 5 by Best retractable utilty knife i have found As a drywall finisher for 15 years I have gone through many retractable utility knives and this is the best one for not clogging up with dust and still being able to change the blade and the blade not slipping when I press hard on it January 27, 2016
Rated 4 out of 5 by bad break for a good knife I really liked this utility knife. It's ergonomic design inspired confidence. The quick release made changing blades a sweet respite from the task at hand. I would have given it five stars if it wasn't for the body of the knife breaking off while I was trimming some popular on the job. September 10, 2015
Rated 1 out of 5 by I have two broken knives. Pooor Quality Materials. You should use higher quality materials next time. May 31, 2015
Rated 5 out of 5 by I give this knife to all new employees I purchased my first Lenox Gold retractable knife over 7 yrs ago at a pro event at the HD. I still have that knife. I have one in each truck and in my shop. Every new employee gets one as well. I tell them that this knife will function better for longer than any other utility knife. A quality product from a quality company. Thank you December 21, 2014
Rated 5 out of 5 by Best utility knife I've ever had When I started in the electrical trade a year ago, one of the fellas had these. Seemed pretty good so I got one. One year later it's one of my favorite tools. It's tough, easy to change the blades, and easy to use. On our 8 man crew, three of us now have this knife. September 20, 2014
Rated 5 out of 5 by best retractable utility knife on the market! I have used several other brands all of which jam up, some are a pain to change blades. The knife is a couple of bucks more and it is worth it. That goes against todays, "the cheaper the better" M.O.The blades by far are the finest on the market especially for drywall. August 20, 2014
Rated 2 out of 5 by if replaced well worth the money I bought the non-retrackable lenox golg droped it once thegold tip broke free the interior magnet came loose & the blade holder came loose it still works bot I must use it with care December 20, 2013
  • 2016-04-27 T23:44:18.866-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_3KJC5, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.