Skip Content

Thermal Shield Gel,32 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Thermal Shield Gel, 32 Oz

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1UYK4
  • Mfr. Model # WS80326
  • UNSPSC # 15121502
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thermal Shield Gel
  • Size 32 oz.
  • Color Opaque
  • Characteristics Safe, Non Toxic, Harmless To Skin And Oderless
  • Application Helps Prevent Heat Damage To Components And Surrounding Materials During Soldering, Brazing And Welding, Reduces Danger Of Fire To Surrounding Surfaces Such As Rubber And Plastic Seals And Gaskets, Will Protect Painted And Finished Surfaces From Discoloration Due To Adjacent Torch Operations
  • Container Type Plastic Jar
  • Type Paste
  • Size/Net Weight 32 oz
  • Specific Gravity 1.0 @ 60 F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.