Skip Content

 
Electrician Hole Saw Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electrician Hole Saw Kit


Technical Specs

  • TypeBi-metal Speedslot(TM) 
  • Max. Cutting Depth (In.)1-7/8 
Number of Pieces
Please Select
Includes
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Pieces
Includes
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
30800600L
10
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2l And 5l Snap Back Arbors, One Arbor Adaptor

$137.15 / each

Electrician Hole Saw Kit,1-7/8 In,10 Pcs
Catalog Page #  996 

Price $137.15 / each

Technical Specs

  • TypeBi-metal Speedslot(TM)
  • Number of Pieces10
  • Max. Cutting Depth (In.)1-7/8
  • Includes7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2l And 5l Snap Back Arbors, One Arbor Adaptor
30807700G
9
7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2-1/8". 5l And 6l Snap Back Arbors

$150.25 / each

Electrician Hole Saw Kit,1-7/8 In,9 pcs.
Catalog Page #  996 

Price $150.25 / each

Technical Specs

  • TypeBi-metal Speedslot(TM)
  • Number of Pieces9
  • Max. Cutting Depth (In.)1-7/8
  • Includes7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2-1/8". 5l And 6l Snap Back Arbors
30856C600L
9
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2l And 5l Snap Back Arbors, Arbor Adapter

$144.85 / each

Electrician Hole Saw Kit,1-7/8 In,9 Pcs
Catalog Page #  996 

Price $144.85 / each

Technical Specs

  • TypeBi-metal Speedslot(TM)
  • Number of Pieces9
  • Max. Cutting Depth (In.)1-7/8
  • Includes7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2l And 5l Snap Back Arbors, Arbor Adapter