Skip Content

Hole Saw,Bi-Metal,Dia 1-1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hole Saw, Bi-Metal, Dia 1-1/4 In

Price $14.38 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12P329
  • Mfr. Model # 3002020L
  • UNSPSC # 27112826
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHole Saw
  • Primary Saw ApplicationGeneral Purpose
  • Tooth MaterialBi-Metal
  • Arbor DesignNot Included
  • Saw Dia.1-1/4"
  • Max. Cutting Depth1-7/8"
  • ApplicationWood and Metal
  • Teeth per Inch4/5
  • Pitch StyleVariable Pitch
  • Thread Size5/8-18
  • Arbor Hole5/8"
  • Replacement Arbor No.Mfr. No. 1779772
  • Shank Size1/2" Hex
  • Pilot Drill Size1/4" dia. x 3-1/4"L
  • Replacement Pilot Drill No.Mfr. No.1779810
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 3.8 out of 5 by 4reviewers.
Rated 4 out of 5 by Good hole saw but website needs work I use these for cutting round parts for toys. They work great.I wish however the Lenox guys would put the inside diameter of the hole saw on the website too - For toys I am interested in diameter of the piece that gets cut out, not the piece getting cut. July 3, 2015
Rated 5 out of 5 by The best value and longest lasting Bi-Metal My son an I cut 4" holes through the top of refrigerated keg units that consist of a layer of 16 gauge SS followed by insulation and two layers of 18 gauge sheet metal. We use cutting oil and a very low geared/high torque 90 degree drill. We average about 30 holes per saw. I couldn't get more that six out of any other brand! April 21, 2015
Rated 1 out of 5 by Doesn't hold up I bought a 4" Lenox bi-metal hole saw to cut light fixture holes in light gauge shop roofing used as ceiling in my shop. It cut the first 4 holes fine, but on the 5th the teeth just wore away and would not cut at all. April 4, 2015
Rated 5 out of 5 by awesome hole saw for most all materials, stainless to wood..... July 23, 2013
  • 2015-09-03T19:55:09.044-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_12P329, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.