Skip Content

 
Bi-Metal Reciprocating Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bi-Metal Reciprocating Saw Blade

Technical Specs

  • Material Bi-Metal 
  • Shank 1/2" 
Item
Please Select
Primary Saw Application
Please Select
Length
Please Select
Teeth per Inch
Please Select
Back
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Item
Primary Saw Application
Length
Teeth per Inch
Back
Height
Price
Qty
Please use Qty box to add item(s) to cart.
110R
Reciprocating Saw Blade
General Purpose
12"
10/14
Straight
3/4"

$45.80 / pkg. of 5

Enter location to check availability
Catalog Page #  922 

Price $45.80 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application General Purpose
  • Length 12"
  • Teeth per Inch 10/14
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 3/4"
106R
Reciprocating Saw Blade
General Purpose
12"
6
Tapered
7/8"

$45.55 / pkg. of 5

Enter location to check availability
Catalog Page #  923 

Price $45.55 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application General Purpose
  • Length 12"
  • Teeth per Inch 6
  • Material Bi-Metal
  • Back Tapered
  • Shank 1/2"
  • Height 7/8"
960GR
Reciprocating Saw Blade
General Purpose
9"
10
Tapered
7/8"

$48.15 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $48.15 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application General Purpose
  • Length 9"
  • Teeth per Inch 10
  • Material Bi-Metal
  • Back Tapered
  • Shank 1/2"
  • Height 7/8"
9108GR
Reciprocating Saw Blade
Metal
9"
10
Straight
3/4"

$49.90 / pkg. of 5

Enter location to check availability
Catalog Page #  923 

Price $49.90 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Metal
  • Length 9"
  • Teeth per Inch 10
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 3/4"
9114GR
Reciprocating Saw Blade
Metal
9"
14
Straight
1"

$49.90 / pkg. of 5

Enter location to check availability
Catalog Page #  923 

Price $49.90 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Metal
  • Length 9"
  • Teeth per Inch 14
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 1"
9118GR
Reciprocating Saw Blade
Metal
9"
18
Straight
1"

$49.90 / pkg. of 5

Enter location to check availability
Catalog Page #  923 

Price $49.90 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Metal
  • Length 9"
  • Teeth per Inch 18
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 1"
156R
Reciprocating Saw Blade
Nail Embedded Wood
12"
6
Tapered
3/4"

$45.80 / pkg. of 5

Enter location to check availability
Catalog Page #  922 

Price $45.80 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Nail Embedded Wood
  • Length 12"
  • Teeth per Inch 6
  • Material Bi-Metal
  • Back Tapered
  • Shank 1/2"
  • Height 3/4"
9110GR
Reciprocating Saw Blade Set
Metal
9"
10
Straight
1"

$49.90 / pkg. of 5

Enter location to check availability
Catalog Page #  923 

Price $49.90 / pkg. of 5

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application Metal
  • Length 9"
  • Teeth per Inch 10
  • Material Bi-Metal
  • Back Straight
  • Shank 1/2"
  • Height 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More