Skip Content

Portable Media Battery,Creative,2000mAh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Media Battery, Creative, 2000mAh

Price $23.72 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Z720
  • Mfr. Model # PMPCR004
  • UNSPSC # 26111710
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Media Battery
  • Fits BrandCreative
  • Fits ModelZen Touch 20 GB, Touch 40 GB
  • Battery TypeLithium Polymer
  • Voltage3.7
  • Battery Capacity2000mAh
  • Recharge Time4 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Used this to replace a no-name Chinese LithPlymer in a 7 inch IRULU tablet computer. Fits inside the case no problem and delivers much longer battery life than the OEM. Had to cut and solder wires to existing wiring to make the install, but that is no problem for me; the IRULU does not have a plug for battery attachment, it is hardwired soldered to the motherboard, but the wires a long enough to make an easy job. Just leave a long tail of existing battery wires and cut the plug off the new battery and twist and solder the wires together without needing to solder directly to the motherboard; no heat damage possibility that way. Use heat sink compound on the new battery mounted on the steel board. October 4, 2012
  • 2015-08-31T19:42:01.791-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12Z720, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.