Skip Content

Battery for SW Bell GH3060, GH2420C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery for SW Bell GH3060, GH2420C

Price $12.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Z685
  • Mfr. Model # CBA2400
  • UNSPSC # 26111710
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Phone Battery
  • Fits Brand Multiple
  • Fits Model Aastra Telecom MOD. B (PLUGIN), Olympia OL5800, OL3020, OL2410, OL2420, TANGO OL2430, OL2400, Southwestern Bell GH5810 GH5825, GH3062, GH3060, GH4102, GH3050
  • Replaces GP Batteries 60AAAH3BMXZ, 60AAAH3BMX, JB60AAANM3BMX, 60AAAH3BMX, 40AAAH3BMX, 35AAAK3BMX, Southwestern Bell 55AAAH3BMX, BP-36MLX400NIMH, HAAA600MAHX3
  • Battery Chemistry Nickel-Metal Hydride
  • Voltage 3.6
  • Battery Capacity 650mAh
  • Warranty 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.