Skip Content

Battery for V-Tech GZ2334, ia5870 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery for V-Tech GZ2334, ia5870

Price $11.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 32601 (Change)


Invalid Zip Code

OCALA branch 579

  • Item # 12A605
  • Mfr. Model # CBD312
  • UNSPSC # 26111710
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Phone Battery
  • Fits Brand Multiple
  • Fits Model AT&T - Lucent Technologies 1445, 1487, 2255, 2422, 4051, 23402, 59768, E5814B, EL42408, Casio Phone Mate 2150, 2450, CP280, General Electric 28021EE2, 28021EE3, 28031EE3, ITT 5130, JVC TN-61, LA Phone LP 1218, Lenbrook Enterprises MICKEY MOUSE Phone, Pacific Bell 800, Sharp CL540, V-Tech 2111, 2551, GZ2334, ia5870, ia5882, T2326, T2350, 2419, ia5824, ia5847, ia5863, ia5874, ia5878
  • Replaces AT&T - Lucent Technologies D-2/3AA300X3, 3N270AA, BT-31, Casio 3210101, General Electric BT-12, GE-TL26145, GE-TL26155, GE-TL26155, GE-TL86155, GE-TL86155, GE-TL96155, GE - Sanyo GES-PCH03, Gemini 31119, GP Batteries 30AAK3BMJ, 60AAH3BMJ
  • Battery Type Nickel Cadmium
  • Voltage 3.6
  • Battery Capacity 400mAh
  • Warranty 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.