Skip Content

 
Camera Battery, Fits Multiple Brand Cameras close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Camera Battery, Fits Multiple Brand Cameras


Technical Specs

  • Item Camera Battery 
  • Fits Brand Multiple 
  • Battery Chemistry Lithium Ion 
Fits Model
Please Select
Replaces
Please Select
Battery Capacity
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $20-$25 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Fits Model
Replaces
Battery Capacity
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
DL2CR5
Canon EOS 1V, Contax 645, Pentax AFL-240, AFL-240R
Sanyo 2CR5, Canon 2CR5, Contax 2CR5, FujiFilm 2CR5, IEC 2CR5, Kodak 2CR5, KL2CR5, Nikon 2CR5, DL245, Panasonic 2CR5, 2CR5M, Pentax 2CR5
600mAh
6

$20.74 / each

Enter location to check availability
Catalog Page #  NA

Price $20.74 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model Canon EOS 1V, Contax 645, Pentax AFL-240, AFL-240R
  • Replaces Sanyo 2CR5, Canon 2CR5, Contax 2CR5, FujiFilm 2CR5, IEC 2CR5, Kodak 2CR5, KL2CR5, Nikon 2CR5, DL245, Panasonic 2CR5, 2CR5M, Pentax 2CR5
  • Battery Chemistry Lithium Ion
  • Battery Capacity 600mAh
  • Voltage 6
DLF120
FujiFilm FinePix F11 Zoom, F10 Zoom, F10, Pentax Optio MX4, MX, 750Z, 750, 555, 550, 450, Ricoh Caplio Pro G3, G3S, 500G Wide, 500 SE, Contax TVS Digital
FujiFilm NP-120, Kyocera BP-1500S, Panasonic CGA103450, CGA-E/101, Ricoh DB-43, Mustek ADS 120
2000mAh
3.7

$21.17 / each

Enter location to check availability
Catalog Page #  NA

Price $21.17 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model FujiFilm FinePix F11 Zoom, F10 Zoom, F10, Pentax Optio MX4, MX, 750Z, 750, 555, 550, 450, Ricoh Caplio Pro G3, G3S, 500G Wide, 500 SE, Contax TVS Digital
  • Replaces FujiFilm NP-120, Kyocera BP-1500S, Panasonic CGA103450, CGA-E/101, Ricoh DB-43, Mustek ADS 120
  • Battery Chemistry Lithium Ion
  • Battery Capacity 2000mAh
  • Voltage 3.7
DLF40
FujiFilm FinePix Z3, Z2, Z1 Zoom, Z1, V5 fd, V10, J50, F710, F700, F650 Zoom, F650, F610, F480, F470 Zoom, F470, F460 Zoom, F460, F455 Zoom, F700, Pentax Optio X, WPi, WP, W20, W10, 20, T10, SVi, SV, S7, S6, S5z, S5n, S5i, S4i, S4, S, A40, A36, A30, A20
FujiFilm NP-40, NP-40N, NP-40ND, Kodak KLIC-7005, Pentax D-Li8, Samsung SBL-0737, SLB-0737, Sanyo UF55346, UF553436, Vivitar NP-40
800mAh
3.7

$21.58 / each

Enter location to check availability
Catalog Page #  NA

Price $21.58 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model FujiFilm FinePix Z3, Z2, Z1 Zoom, Z1, V5 fd, V10, J50, F710, F700, F650 Zoom, F650, F610, F480, F470 Zoom, F470, F460 Zoom, F460, F455 Zoom, F700, Pentax Optio X, WPi, WP, W20, W10, 20, T10, SVi, SV, S7, S6, S5z, S5n, S5i, S4i, S4, S, A40, A36, A30, A20
  • Replaces FujiFilm NP-40, NP-40N, NP-40ND, Kodak KLIC-7005, Pentax D-Li8, Samsung SBL-0737, SLB-0737, Sanyo UF55346, UF553436, Vivitar NP-40
  • Battery Chemistry Lithium Ion
  • Battery Capacity 800mAh
  • Voltage 3.7
DLF60
HP R967, R937, R927, R847, R837, R827, R818, R817, R727, R725, R717, R707v, R707, Panasonic SV-PT1, SV-AV20, SV-AV100, SV-AV35, SV-AV30, SV-AV25EG-S, SV-AV25, SV-AV10-S Series, SV-AS3A, Kodak 6MP, Z7321KX, LS753, LS743, LS443, LS433, LS420, DX7630, DX6490
Kodak, KLIC-5000, FujiFilm NP-60, HP Q2232-80001, Photosmart R07, L1812B, L1812A, A1812A, Casio NP-30DBA, NP-30, Vivitek NP60, Samsung SLB-1137, SLB-1037, Digimax L74, Panasonic VW-VBA10, LI-100, CGA-S302, CGA-S301A1, CGA-S301
1100mAh
3.7

$22.87 / each

Enter location to check availability
Catalog Page #  676 

Price $22.87 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model HP R967, R937, R927, R847, R837, R827, R818, R817, R727, R725, R717, R707v, R707, Panasonic SV-PT1, SV-AV20, SV-AV100, SV-AV35, SV-AV30, SV-AV25EG-S, SV-AV25, SV-AV10-S Series, SV-AS3A, Kodak 6MP, Z7321KX, LS753, LS743, LS443, LS433, LS420, DX7630, DX6490
  • Replaces Kodak, KLIC-5000, FujiFilm NP-60, HP Q2232-80001, Photosmart R07, L1812B, L1812A, A1812A, Casio NP-30DBA, NP-30, Vivitek NP60, Samsung SLB-1137, SLB-1037, Digimax L74, Panasonic VW-VBA10, LI-100, CGA-S302, CGA-S301A1, CGA-S301
  • Battery Chemistry Lithium Ion
  • Battery Capacity 1100mAh
  • Voltage 3.7
DLK7004
Kodak EasyShare M1033, M1093 IS, V1253, V1073, M1093 IS, V1233, V1273, Polaroid m635, FujiFilm FinePix F70EXR, F200EXR, F300EXR, F100fd, F50fd, F550EXR, REAL 3D W3, Pentax Optio S12, S10
Kodak KLIC-7004, FujiFilm NP-50, Pentax D-Li68
1000mAh
3.6

$20.32 / each

Enter location to check availability
Catalog Page #  NA

Price $20.32 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model Kodak EasyShare M1033, M1093 IS, V1253, V1073, M1093 IS, V1233, V1273, Polaroid m635, FujiFilm FinePix F70EXR, F200EXR, F300EXR, F100fd, F50fd, F550EXR, REAL 3D W3, Pentax Optio S12, S10
  • Replaces Kodak KLIC-7004, FujiFilm NP-50, Pentax D-Li68
  • Battery Chemistry Lithium Ion
  • Battery Capacity 1000mAh
  • Voltage 3.6
DLO40B
Olympus Tough 770SW, Stylus 850 SW, 840, 830, 820, 790SW, 790 SW, 780, 770 SW, 760, 750, 740 Digital, 740, 725 SW, 720 SW, 710 Digital, 710, 7010, 7000, 700 Digital, 550WP, 1200, 1050 SW, SP-700, Sanyo Xacti VPC-T850, Xacti VPC-T1060, VPC-T700
Olympus Li-42B, Li-40B, FujiFilm NP-45, Nikon EN-EL10, Casio NP-80, NP-82, Kodak KLIC-7006, Pentax D-L163, D-Li63
660mAh
3.7

$22.87 / each

Enter location to check availability
Catalog Page #  676 

Price $22.87 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model Olympus Tough 770SW, Stylus 850 SW, 840, 830, 820, 790SW, 790 SW, 780, 770 SW, 760, 750, 740 Digital, 740, 725 SW, 720 SW, 710 Digital, 710, 7010, 7000, 700 Digital, 550WP, 1200, 1050 SW, SP-700, Sanyo Xacti VPC-T850, Xacti VPC-T1060, VPC-T700
  • Replaces Olympus Li-42B, Li-40B, FujiFilm NP-45, Nikon EN-EL10, Casio NP-80, NP-82, Kodak KLIC-7006, Pentax D-L163, D-Li63
  • Battery Chemistry Lithium Ion
  • Battery Capacity 660mAh
  • Voltage 3.7
DLP005
Panasonic Lumix DMC-LX3, DMC-LX2, DMC-FX50, DMC-FX3, DMC-FX12, DMC-FX10, DMC-FX07, DMC-FS1, DMC- FX07EF-S, DMC-FX07S, DMC-FX01, Pentax X90, FujiFilm FinePix F40fd, F20, Leica D-LUX3, D-LUX2, C-LUX 1, Ricoh Caplio R5
Panasonic BP-DC4-J, BP-DC4-U, CGA-S005, CGA-S005A, CGA-S005A/1B, CGA-S005E, CGA-S005E/1B, DMW-BCC12, SGA-S005A, Pentax D-LI106, FujiFilm NP-70, Leica BP-DC4-U, BP-DC4, BP-DC4-J, BP-DC4-E, Ricoh DB-60
1150mAh
3.7

$22.41 / each

Enter location to check availability
Catalog Page #  NA

Price $22.41 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model Panasonic Lumix DMC-LX3, DMC-LX2, DMC-FX50, DMC-FX3, DMC-FX12, DMC-FX10, DMC-FX07, DMC-FS1, DMC- FX07EF-S, DMC-FX07S, DMC-FX01, Pentax X90, FujiFilm FinePix F40fd, F20, Leica D-LUX3, D-LUX2, C-LUX 1, Ricoh Caplio R5
  • Replaces Panasonic BP-DC4-J, BP-DC4-U, CGA-S005, CGA-S005A, CGA-S005A/1B, CGA-S005E, CGA-S005E/1B, DMW-BCC12, SGA-S005A, Pentax D-LI106, FujiFilm NP-70, Leica BP-DC4-U, BP-DC4, BP-DC4-J, BP-DC4-E, Ricoh DB-60
  • Battery Chemistry Lithium Ion
  • Battery Capacity 1150mAh
  • Voltage 3.7
DLF80
Ricoh RDC-6000, Caplio RR1, Epson R-D1, Toshiba PDR-M70, PDR-M5, FujiFilm MX-2900 Zoom, MX-2900, MX-2700, FinePix 6900 Zoom, 6800 Zoom, 4900 Zoom, 4800 Zoom, 2700, 1700z, Kodak DC4800
FujiFilm NP-80, Kodak KLIC-3000, Polaroid PR-101DG, Toshiba PDR-BT2A, PDR-BT2, PDR-BT1
1500mAh
3.7

$22.86 / each

Enter location to check availability
Catalog Page #  NA

Price $22.86 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model Ricoh RDC-6000, Caplio RR1, Epson R-D1, Toshiba PDR-M70, PDR-M5, FujiFilm MX-2900 Zoom, MX-2900, MX-2700, FinePix 6900 Zoom, 6800 Zoom, 4900 Zoom, 4800 Zoom, 2700, 1700z, Kodak DC4800
  • Replaces FujiFilm NP-80, Kodak KLIC-3000, Polaroid PR-101DG, Toshiba PDR-BT2A, PDR-BT2, PDR-BT1
  • Battery Chemistry Lithium Ion
  • Battery Capacity 1500mAh
  • Voltage 3.7
DLSAL20
Sanyo Xacti VPC-C40, Xacti VPC-C6, Xacti VPC-E6, Xacti DMX-C1, Xacti VPC-C5, Xacti VPC-CA6, Uniden UDC-7M
Sanyo DB-L20, Sanyo DB-L20AU, Uniden BT-1003
720mAh
3.7

$21.51 / each

Enter location to check availability
Catalog Page #  NA

Price $21.51 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Multiple
  • Fits Model Sanyo Xacti VPC-C40, Xacti VPC-C6, Xacti VPC-E6, Xacti DMX-C1, Xacti VPC-C5, Xacti VPC-CA6, Uniden UDC-7M
  • Replaces Sanyo DB-L20, Sanyo DB-L20AU, Uniden BT-1003
  • Battery Chemistry Lithium Ion
  • Battery Capacity 720mAh
  • Voltage 3.7
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More