Skip Content

Pendulum Self Leveling Line/Dot Laser Level, Horizontal and Vertical, Interior and Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pendulum Self Leveling Line/Dot Laser Level, Horizontal and Vertical, Interior and Exterior

Price $684.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24C703
  • Mfr. Model # L360
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 6.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line/Dot Laser Level
  • Interior/Exterior Interior and Exterior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Pendulum Self Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 2
  • Beam Color Red
  • Range w/Detector 100 ft.
  • Range w/o Detector 50 ft.
  • Accuracy +/-1/16" @ 16 ft.
  • Laser Class 2
  • Auto Leveling Range 3.5 Degrees +/-0.5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle 360 Degrees Horizontal Fan and 180 Degrees Vertical Fan Angle, 90 Degrees Cross @ 2 Intersecting Points
  • Thread Size 1/4-20
  • Number of Scanning Modes 5
  • Length 5-3/4"
  • Width 3-3/4"
  • Height 5-3/16"
  • Features Full 360 deg. Laser Combined With Vertical Beam, Vertical and Horizontal Intersect At 180 deg. On Both Sides, 20 Hour Battery Life, IP65
  • Power Source NiMH Rechargeable Battery
  • Includes Hard Case, Pouch, Mounting Bracket, Target Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.