Skip Content

Laser Distance Meter,1.6 In -265 ft,IP54 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laser Distance Meter, 1.6 In -265 ft, IP54

Price $232.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24C695
  • Mfr. Model # E7300
  • UNSPSC # 41111613
  • Catalog Page # 1201
  • Shipping Weight 0.6 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Distance Meter
  • Indoor/OutdoorIndoor/Outdoor
  • Range1.6" to 265 ft.
  • Accuracy+/-1/16"
  • FunctionMeasures Distances Using The Laser And Performs Multiple Calculations Based On These Values
  • DisplayIlluminated 3-Line LCD, Results Can Be Displayed In Multiple Formats
  • Features635nm, mW Red Laser, Measures In Accordance With ISO 16331-1, IP54 Dust/Water Protection, Min/Max, Area, Volume, Add/Subtract, Pythagoras, Automatic Multi-Function End Piece, Beep On Measure, Stake-Out
  • Battery Type(2) AAA
  • IncludesBatteries, Lanyard, Nylon Holster With Belt Attachment, Quick Start Guide, CD Manual

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.