Skip Content

Laser Distance Meter, ±1/16" Accuracy, Up to 660 ft. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laser Distance Meter, ±1/16" Accuracy, Up to 660 ft. Range

Price $749.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21EK16
  • Mfr. Model # E7500I
  • UNSPSC # 41111613
  • Catalog Page # 1097
  • Shipping Weight 0.7 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Distance Meter
  • Indoor/Outdoor Indoor/Outdoor
  • Range Up to 660 ft.
  • Accuracy +/-1/16"
  • Function Use The Laser To Measure Distance and Then Calculate Area, Volume, Pythagoras, Indirect Heights, Trapezoid, Triangles, Widths From A Safe Location
  • Display Color with 6 Brightness Levels
  • Features Easy To Operate Icon Based Menu, Onboard Help Function, Two Programmable Function Keys, Calculates Heights Or Offsets With Integrated Tilt Sensor, Measure and Document Site Conditions and Send Measurements To Your iPad/iPhone/Mini Supporting Bluetooth Smart 4.0, Memory of Last 30 Displays, 1/4"-20 Tripod Mount, Multi Function End Piece, IP65 Water/Dust Intrusion Rating. Results Displayed in Feet/Inches Up To The 32nd of an Inch, Inches Only, Decimal Units, Yards, Metric. Bluetooth(R) V4.0 Smart
  • Battery Type (2) AA
  • Includes Manual, Nylon Holster, Quick Start Guide, Lanyard, Batteries, Producer Certificate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.