Skip Content

 
Y Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Y Adapter

LEGRIS


Technical Specs

  • Fittings Sub-CategoryWyes 
  • Basic MaterialPlastic/Metal Combination 
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass 
  • Max. Pressure290 psi 
BrandLEGRIS 
Item
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Item
Connection Type
Tube Size
Pipe Size
Hex Size
Availability
Price
Qty
3148 53 11
Male Y Adapter
Tube
1/8"
1/8"
11mm

$140.40 / pkg. of 10

Y Connector 1/8 ODx1/8 NPT Thread,PK10
Catalog Page #  3982 

Price: $140.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Y Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube
  • Tube Size1/8"
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3148 04 11
Male Y Adapter
Tube x MNPT
5/32"
1/8"
11mm

$84.65 / pkg. of 10

Threaded Y Male,5/32 In OD,PSI 290,PK 10
Catalog Page #  3982 

Price: $84.65 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Y Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/32"
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3148 04 14
Male Y Adapter
Tube x MNPT
5/32"
1/4"
14mm

$83.80 / pkg. of 10

Threaded Y Male,5/32 In OD,PSI 290,PK 10
Catalog Page #  3982 

Price: $83.80 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Y Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/32"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size14mm
3148 56 11
Male Y Adapter
Tube x MNPT
1/4"
1/8"
11mm

Limited Quantity Available

$81.32 / pkg. of 10

Threaded Y Male,1/4 In OD,PSI 290,PK 10
Catalog Page #  3982 

Clearance Price:
$81.32 / pkg. of 10

Price: $90.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Y Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3148 56 14
Male Y Adapter
Tube x MNPT
1/4"
1/4"
14mm

$91.95 / pkg. of 10

Threaded Y Male,1/4 In OD,PSI 290,PK 10
Catalog Page #  3982 

Price: $91.95 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Y Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size14mm
3148 60 18
Male Y Adapter
Tube x MNPT
3/8"
3/8"
18mm

$151.50 / pkg. of 10

Threaded Y Male,3/8 In OD,PSI 290,PK 10
Catalog Page #  3982 

Price: $151.50 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Y Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • Max. Pressure290 psi
  • Hex Size18mm
3158 06 13
Y Adapter
Tube x Male BSPP
6mm
1/4"

$127.55 / pkg. of 10

Threaded Y Male,M5 x .09 BSPP,PK 10
Catalog Page #  3983 

Price: $127.55 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPP
  • Tube Size6mm
  • Pipe Size1/4"
  • Max. Pressure290 psi
3158 08 17
Y Adapter
Tube x Male BSPP
8mm
3/8"

Limited Quantity Available

$194.63 / pkg. of 10

Threaded Y Male,Thread 3/8 In BSPP,PK 10
Catalog Page #  3983 

Clearance Price:
$194.63 / pkg. of 10

Price: $216.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPP
  • Tube Size8mm
  • Pipe Size3/8"
  • Max. Pressure290 psi
3148 60 14
Y Adapter
Tube x MNPT
3/8"
1/4"
17mm

$129.00 / pkg. of 10

Threaded Y Male,3/8 In OD,PSI 290,PK 10
Catalog Page #  3982 

Price: $129.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Adapter
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size17mm