Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Connection Type Tube 
Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
3606 04 00
5/32" or 4mm
435 psi

$11.55 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.55 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 5/32" or 4mm
  • Max. Pressure 435 psi
3606 56 00
1/4"
435 psi

$7.41 / each

Enter location to check availability
Catalog Page #  3558 

Price $7.41 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 435 psi
3606 08 00
5/16" or 8mm
435 psi

$16.46 / each

Enter location to check availability
Catalog Page #  3558 

Price $16.46 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 5/16" or 8mm
  • Max. Pressure 435 psi
3606 60 00
3/8"
290 psi

$13.34 / each

Enter location to check availability
Catalog Page #  NA

Price $13.34 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 290 psi
3606 62 00
1/2"
435 psi

$17.97 / each

Enter location to check availability
Catalog Page #  3558 

Price $17.97 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 435 psi
3606 10 00
10mm
435 psi

$21.34 / each

Enter location to check availability
Catalog Page #  3558 

Price $21.34 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 10mm
  • Max. Pressure 435 psi
3606 06 00
6mm
435 psi

$14.60 / each

Enter location to check availability
Catalog Page #  3558 

Price $14.60 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 435 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More