Skip Content

Union Tee,1/4 In OD,290 PSI,PK 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Union Tee, 1/4 In OD, 290 PSI, PK 10

LEGRIS

Price: $57.15 / pkg. of 10

Please sign in or register to access lists

  • Item # 1PEU6
  • Mfr. Model # 3104 56 00
  • UNSPSC # 40142605
  • Catalog Page # 3984
  • Shipping Weight 0.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemUnion Tee
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size1/4"
  • Max. Pressure290 psi
  • ColorBlack
  • Temp. Range-4 Degrees to 175 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.