Skip Content

Straight Union,Outside Dia 6mm,PK 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Straight Union, Outside Dia 6mm, PK 10

Price $44.05 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DED8
  • Mfr. Model # 3106 06 00
  • UNSPSC # 40142606
  • Catalog Page # 3984
  • Shipping Weight 0.06 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUnion
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size6mm
  • Max. Pressure290 psi
  • ColorBlack
  • Temp. Range-4 Degrees to 175 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    2 years, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about biker5 is loaded.
    Additional information about biker5 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    Yes this will work with Nylon tubing as long as it is 6MM OD (Outside Diameter).
    I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh
    2 years, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-03-31T19:40:04.116-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1DED8, prod, sort_default
    1 of 1
    • 2015-03-31T19:40:04.118-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1DED8, prod, sort_default
    1 of 1