Skip Content

 
Unequal Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unequal Union


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnequal Union 
  • Basic MaterialPlastic 
  • Connection TypeTube 
  • Max. Pressure290 psi 
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3106 53 56
Glass Filled Nylon
1/8" x 1/4"

$56.70 / pkg. of 10

Unequal Union,Tube 1/8x1/4 In,Pk10
Catalog Page #  3984 

Price $56.70 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnequal Union
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size1/8" x 1/4"
  • Max. Pressure290 psi
3106 04 56
Nylon
5/32" x 1/4"

$51.65 / pkg. of 10

Unequal Union,Tube 5/32x1/4 In,Pk10
Catalog Page #  3984 

Price $51.65 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnequal Union
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size5/32" x 1/4"
  • Max. Pressure290 psi
3106 60 62
Nylon
3/8"
1/2"

$99.15 / pkg. of 10

Unequal Union,Tube 3/8 In,1/2 In,Pk10
Catalog Page #  3984 

Price $99.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnequal Union
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size3/8"
  • Pipe Size1/2"
  • Max. Pressure290 psi
3106 04 06
Nylon
4mm x 6mm

Delivery Date Unavailable

$82.85 / pkg. of 10

Unequal Union,Tube 4mmx6mm,Pk10
Catalog Page #  3984 

Price $82.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnequal Union
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size4mm x 6mm
  • Max. Pressure290 psi
3106 06 08
Nylon
6mm x 8mm

$91.55 / pkg. of 10

Unequal Union,Tube 6mmx8mm,Pk10
Catalog Page #  3984 

Price $91.55 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnequal Union
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size6mm x 8mm
  • Max. Pressure290 psi