Skip Content

 
Swivel Male Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Male Elbow

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Swivel Male Elbow 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Max. Pressure 435 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3609 10 13
Tube x BSPT
10mm
1/4"
15mm

$11.98 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.98 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 15mm
3609 04 10
Tube x BSPT
4mm
1/8"
11mm

$12.41 / each

Enter location to check availability
Catalog Page #  3558 

Price $12.41 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 11mm
3609 04 13
Tube x BSPT
4mm
1/4"
14mm

$14.70 / each

Enter location to check availability
Catalog Page #  3558 

Price $14.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3609 06 10
Tube x BSPT
6mm
1/8"
11mm

$7.45 / each

Enter location to check availability
Catalog Page #  3558 

Price $7.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 11mm
3609 06 13
Tube x BSPT
6mm
1/4"
14mm

$15.70 / each

Enter location to check availability
Catalog Page #  3558 

Price $15.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 6mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3609 08 13
Tube x BSPT
8mm
1/4"
14mm

$8.59 / each

Enter location to check availability
Catalog Page #  3558 

Price $8.59 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3609 04 11
Tube x MNPT
5/32"
1/8"
11mm

$7.60 / each

Enter location to check availability
Catalog Page #  3558 

Price $7.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 11mm
3609 04 14
Tube x MNPT
5/32"
1/4"
14mm

$8.08 / each

Enter location to check availability
Catalog Page #  3558 

Price $8.08 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3609 56 11
Tube x MNPT
1/4"
1/8"
11mm

$8.70 / each

Enter location to check availability
Catalog Page #  3558 

Price $8.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 11mm
3609 56 14
Tube x MNPT
1/4"
1/4"
14mm

$9.26 / each

Enter location to check availability
Catalog Page #  3558 

Price $9.26 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3609 60 14
Tube x MNPT
3/8"
1/4"
15mm

$15.13 / each

Enter location to check availability
Catalog Page #  3558 

Price $15.13 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 15mm
3609 60 18
Tube x MNPT
3/8"
3/8"
18mm

$17.38 / each

Enter location to check availability
Catalog Page #  3558 

Price $17.38 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 18mm
3609 62 18
Tube x MNPT
1/2"
3/8"
18mm

$17.47 / each

Enter location to check availability
Catalog Page #  3558 

Price $17.47 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 18mm
3609 62 22
Tube x MNPT
1/2"
1/2"
22mm

$17.87 / each

Enter location to check availability
Catalog Page #  3558 

Price $17.87 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Male Elbow
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 435 psi
  • Hex Size 22mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More