Skip Content

 
Straight Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Union


Technical Specs

  • Fittings Sub-Category Unions 
  • Item Straight Union 
  • Basic Material Metal 
  • Max. Pressure 290 psi 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
3806 04 00
316 Stainless Steel
Tube
5/32" or 4mm

$82.65 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $82.65 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 5/32" or 4mm
  • Max. Pressure 290 psi
3806 56 00
316 Stainless Steel
Tube
1/4"
1/4"

$109.65 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $109.65 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
3806 08 00
316 Stainless Steel
Tube
5/16" or 8mm
5/16"

$104.10 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $104.10 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 5/16" or 8mm
  • Pipe Size 5/16"
  • Max. Pressure 290 psi
3806 60 00
316 Stainless Steel
Tube
3/8"

$152.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $152.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 290 psi
3806 62 00
316 Stainless Steel
Tube
1/2"

$195.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $195.50 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 290 psi
3806 10 00
316 Stainless Steel
Tube
10mm

$155.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $155.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 10mm
  • Max. Pressure 290 psi
3806 06 00
316 Stainless Steel
Tube
6mm

$86.80 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $86.80 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 290 psi
3606 12 00
Nickel Plated Brass
Tube x Tube
12mm

$21.94 / each

Enter location to check availability
Catalog Page #  3558 

Price $21.94 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Straight Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x Tube
  • Tube Size 12mm
  • Max. Pressure 290 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More