Skip Content

 
Run Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Run Tee


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemRun Tee 
  • Basic MaterialPlastic/Metal Combination 
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass 
  • Connection TypeTube x MNPT 
  • Max. Pressure290 psi 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3103 62 14
1/2"
1/4"
20mm

$123.00 / pkg. of 10

Enter location to check availability
Plastic/Metal Combination, Run Tee Glass Filled Nylon and Nickel Plated Brass Body Material
Catalog Page #  3983 

Price $123.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemRun Tee
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/2"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size20mm
3103 62 18
1/2"
3/8"
20mm

$154.00 / pkg. of 10

Enter location to check availability
Plastic/Metal Combination, Run Tee Glass Filled Nylon and Nickel Plated Brass Body Material
Catalog Page #  3983 

Price $154.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemRun Tee
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/2"
  • Pipe Size3/8"
  • Max. Pressure290 psi
  • Hex Size20mm
3103 06 11
6mm
1/8"
11mm

$79.40 / pkg. of 10

Enter location to check availability
Plastic/Metal Combination, Run Tee Glass Filled Nylon and Nickel Plated Brass Body Material
Catalog Page #  3983 

Price $79.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemRun Tee
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size6mm
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3103 06 14
6mm
1/4"
14mm

$79.20 / pkg. of 10

Enter location to check availability
Plastic/Metal Combination, Run Tee Glass Filled Nylon and Nickel Plated Brass Body Material
Catalog Page #  3983 

Price $79.20 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemRun Tee
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size6mm
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size14mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More