Skip Content

 
Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemPlug 
  • Basic MaterialPlastic 
  • Max. Pressure290 psi 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Stem OD
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Stem OD
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3126 12 00
Glass Filled Nylon
Tube x Stem
12mm
12mm

$53.80 / pkg. of 10

Plug,Tube 12mm,290 PSI,PK 10
Catalog Page #  3984 

Price $53.80 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size12mm
  • Stem OD12mm
  • Max. Pressure290 psi
3126 53 00
Nylon
Tube
1/8"
1/8"
1/8"

$17.17 / pkg. of 10

Plug,1/8 In OD,PSI 290,PK 10
Catalog Page #  3984 

Price $17.17 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size1/8"
  • Pipe Size1/8"
  • Stem OD1/8"
  • Max. Pressure290 psi
3126 04 00
Nylon
Tube
5/32" or 4mm
5/32" or 4mm
5/32" or 4mm

$29.50 / pkg. of 50

Plug,5/32 In OD,PSI 290,PK 50
Catalog Page #  3984 

Price $29.50 / pkg. of 50

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size5/32" or 4mm
  • Pipe Size5/32" or 4mm
  • Stem OD5/32" or 4mm
  • Max. Pressure290 psi
3126 56 00
Nylon
Tube
1/4"
1/4"
1/4"

$12.84 / pkg. of 10

Plug,1/4 In OD,PSI 290,PK 10
Catalog Page #  3984 

Price $12.84 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size1/4"
  • Pipe Size1/4"
  • Stem OD1/4"
  • Max. Pressure290 psi
3126 08 00
Nylon
Tube
5/16" or 8mm
5/16" or 8mm
5/16" or 8mm

$90.20 / pkg. of 50

Plug,5/16 In OD,PSI 290,PK 50
Catalog Page #  3984 

Price $90.20 / pkg. of 50

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size5/16" or 8mm
  • Pipe Size5/16" or 8mm
  • Stem OD5/16" or 8mm
  • Max. Pressure290 psi
3126 60 00
Nylon
Tube
3/8"
3/8"

$18.24 / pkg. of 10

Plug, 3/8
Catalog Page #  3984 

Price $18.24 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size3/8"
  • Stem OD3/8"
  • Max. Pressure290 psi
3126 62 00
Nylon
Tube
1/2"
1/2"

$19.56 / pkg. of 10

Plug,1/2 In OD,PSI 290,PK 10
Catalog Page #  3984 

Price $19.56 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size1/2"
  • Stem OD1/2"
  • Max. Pressure290 psi
3126 10 00
Nylon
Tube
10mm
10mm
10mm

$35.20 / pkg. of 10

Plug,10mm OD,PSI 290,PK 10
Catalog Page #  3984 

Price $35.20 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size10mm
  • Pipe Size10mm
  • Stem OD10mm
  • Max. Pressure290 psi
3126 06 00
Nylon
Tube
6mm
6mm
6mm

$78.05 / pkg. of 50

Plug, 6mm Tube,6mm OD, Tube, Nylon,PK50
Catalog Page #  3984 

Price $78.05 / pkg. of 50

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size6mm
  • Pipe Size6mm
  • Stem OD6mm
  • Max. Pressure290 psi
3126 16 00
Polypropylene
Tube
16mm

$24.90 / each

Plug,Tube 16mm
Catalog Page #  3984 

Price $24.90 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeTube
  • Stem OD16mm
  • Max. Pressure290 psi