Skip Content

 
Plug-In Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In Y

Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Plug-In Y 
  • Basic Material Plastic 
  • Body Material Glass Filled Nylon 
  • Connection Type Tube x Stem 
  • Tube Size 10mm 
  • Stem OD 10mm 
  • Max. Pressure 290 psi 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
3142 10 00

$12.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.00 / pkg. of 10

Price $80.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug-In Y
  • Basic Material Plastic
  • Body Material Glass Filled Nylon
  • Connection Type Tube x Stem
  • Tube Size 10mm
  • Stem OD 10mm
  • Max. Pressure 290 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More