Skip Content

 
Plug-In Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In Reducer

LEGRIS


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemPlug-In Reducer 
  • Basic MaterialPlastic 
  • Body MaterialGlass Filled Nylon 
  • Max. Pressure290 psi 
BrandLEGRIS 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Stem OD
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Stem OD
Availability
Price
Qty
3166 53 56
Tube
1/8"
1/4"
1/4"

$52.70 / pkg. of 10

Plug In Reducer,1/8 x 1/4 In OD,PK 10
Catalog Page #  3983 

Price: $52.70 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size1/8"
  • Pipe Size1/4"
  • Stem OD1/4"
  • Max. Pressure290 psi
3166 04 56
Tube
5/32"
1/4"
1/4"

$18.66 / pkg. of 10

Plug In Reducer,5/32 x 1/4 In OD,PK 10
Catalog Page #  3983 

Price: $18.66 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size5/32"
  • Pipe Size1/4"
  • Stem OD1/4"
  • Max. Pressure290 psi
3166 56 08
Tube
1/4"
3/16"
5/16"

$28.85 / pkg. of 10

Plug In Reducer,1/4x 5/16 In OD,PK 10
Catalog Page #  3983 

Price: $28.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size1/4"
  • Pipe Size3/16"
  • Stem OD5/16"
  • Max. Pressure290 psi
3166 56 60
Tube
1/4"
3/8"
3/8"

$23.48 / pkg. of 10

Plug In Reducer,1/4x 3/8 In OD,PK 10
Catalog Page #  3983 

Price: $23.48 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size1/4"
  • Pipe Size3/8"
  • Stem OD3/8"
  • Max. Pressure290 psi
3166 56 62
Tube
1/4"
1/2"
1/2"

$73.80 / pkg. of 10

Plug In Reducer,1/4x 1/2 In OD,PK 10
Catalog Page #  3983 

Price: $73.80 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size1/4"
  • Pipe Size1/2"
  • Stem OD1/2"
  • Max. Pressure290 psi
3166 60 62
Tube
3/8"
1/2"
1/2"

$42.05 / pkg. of 10

Plug In Reducer,3/8x 1/2 In OD,PK 10
Catalog Page #  3983 

Price: $42.05 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size3/8"
  • Pipe Size1/2"
  • Stem OD1/2"
  • Max. Pressure290 psi
3166 10 12
Tube
10mm
12mm

$108.85 / pkg. of 10

Plug-In Reducer,10mm ODx12mm OD,Pk10
Catalog Page #  3983 

Price: $108.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size10mm
  • Stem OD12mm
  • Max. Pressure290 psi
3166 08 10
Tube
8mm
10mm

$52.15 / pkg. of 10

Plug-In Reducer,8mm x 10mm,PK10
Catalog Page #  3983 

Price: $52.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size8mm
  • Stem OD10mm
  • Max. Pressure290 psi
3166 04 06
Tube x Stem
4mm
6mm

$41.25 / pkg. of 10

Plug-In Reducer,4mm x 6mm,PK 10
Catalog Page #  3983 

Price: $41.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size4mm
  • Stem OD6mm
  • Max. Pressure290 psi
3166 04 08
Tube x Stem
4mm
8mm

$45.55 / pkg. of 10

Plug-In Reducer,4mm x 8mm,PK 10
Catalog Page #  3983 

Price: $45.55 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size4mm
  • Stem OD8mm
  • Max. Pressure290 psi
3166 06 08
Tube x Stem
6mm
8mm

$46.65 / pkg. of 10

Plug-In Reducer,6mm x 8mm,PK 10
Catalog Page #  3983 

Price: $46.65 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPlug-In Reducer
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size6mm
  • Stem OD8mm
  • Max. Pressure290 psi