Skip Content

 
Meter In Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Meter In Check Valve

Technical Specs

  • Sub-Category Brass 
  • Item Meter Input Check Valve 
  • Material of Construction Nylon and Nickel Plated Brass 
  • Connection Type Tube x MNPT 
  • Seal Material Nitrile 
  • Seat Material Nitrile 
  • Cracking Pressure 3.6 psi 
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
7985 04 11
5/32" x 1/8"
1-1/8"
5/8"
1-1/8"

$23.22 / each

Enter location to check availability
Catalog Page #  3212 

Price $23.22 / each

Technical Specs

  • Sub-Category Brass
  • Item Meter Input Check Valve
  • Material of Construction Nylon and Nickel Plated Brass
  • Size 5/32" x 1/8"
  • Connection Type Tube x MNPT
  • Length 1-1/8"
  • Width 5/8"
  • Overall Height 1-1/8"
  • Seal Material Nitrile
  • Seat Material Nitrile
  • Cracking Pressure 3.6 psi
7985 56 11
1/4" x 1/8"
1-27/64"
5/8"
1-27/64"

$25.10 / each

Enter location to check availability
Catalog Page #  3212 

Price $25.10 / each

Technical Specs

  • Sub-Category Brass
  • Item Meter Input Check Valve
  • Material of Construction Nylon and Nickel Plated Brass
  • Size 1/4" x 1/8"
  • Connection Type Tube x MNPT
  • Length 1-27/64"
  • Width 5/8"
  • Overall Height 1-27/64"
  • Seal Material Nitrile
  • Seat Material Nitrile
  • Cracking Pressure 3.6 psi
7985 56 14
1/4" x 1/4"
1-27/64"
5/8"
1-27/64"

$26.05 / each

Enter location to check availability
Catalog Page #  3212 

Price $26.05 / each

Technical Specs

  • Sub-Category Brass
  • Item Meter Input Check Valve
  • Material of Construction Nylon and Nickel Plated Brass
  • Size 1/4" x 1/4"
  • Connection Type Tube x MNPT
  • Length 1-27/64"
  • Width 5/8"
  • Overall Height 1-27/64"
  • Seal Material Nitrile
  • Seat Material Nitrile
  • Cracking Pressure 3.6 psi
7985 60 14
3/8" x 1/4"
1-21/32"
29/32"
1-21/32"

$31.05 / each

Enter location to check availability
Catalog Page #  3212 

Price $31.05 / each

Technical Specs

  • Sub-Category Brass
  • Item Meter Input Check Valve
  • Material of Construction Nylon and Nickel Plated Brass
  • Size 3/8" x 1/4"
  • Connection Type Tube x MNPT
  • Length 1-21/32"
  • Width 29/32"
  • Overall Height 1-21/32"
  • Seal Material Nitrile
  • Seat Material Nitrile
  • Cracking Pressure 3.6 psi
7985 60 18
3/8" x 3/8"
1-21/32"
29/32"
1-21/32"

$35.15 / each

Enter location to check availability
Catalog Page #  3212 

Price $35.15 / each

Technical Specs

  • Sub-Category Brass
  • Item Meter Input Check Valve
  • Material of Construction Nylon and Nickel Plated Brass
  • Size 3/8" x 3/8"
  • Connection Type Tube x MNPT
  • Length 1-21/32"
  • Width 29/32"
  • Overall Height 1-21/32"
  • Seal Material Nitrile
  • Seat Material Nitrile
  • Cracking Pressure 3.6 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More