Skip Content

 
Male Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Elbow, 45 Degrees


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemMale Elbow, 45 Degrees 
  • Basic MaterialPlastic/Metal Combination 
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass 
  • Max. Pressure290 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Hex Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3133 06 19
Tube
6mm
M5 x 0.8
8mm

$56.20 / pkg. of 10

Male Elbow,45 Deg,6mm,OD,M5 x.09,PK10
Catalog Page #  3983 

Price $56.20 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube
  • Tube Size6mm
  • Pipe SizeM5 x 0.8
  • Max. Pressure290 psi
  • Hex Size8mm
3113 53 11
Tube x FNPT
1/8"
1/8"
11mm

$51.00 / pkg. of 10

Male Elbow,Tube 1/8In,Pipe 1/8In,PK 10
Catalog Page #  3983 

Price $51.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size1/8"
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3133 53 20
Tube x FNPT
1/8"
10-32
8mm

$68.75 / pkg. of 10

Male Elbow,Tube 1/8In,Pipe 10-32In,PK 10
Catalog Page #  3983 

Price $68.75 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size1/8"
  • Pipe Size10-32
  • Max. Pressure290 psi
  • Hex Size8mm
3113 56 11
Tube x FNPT
1/4"
1/8"
11mm

$49.85 / pkg. of 10

Male Elbow,Tube 1/4In,Pipe 1/8In,PK 10
Catalog Page #  3983 

Price $49.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size1/4"
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3113 08 11
Tube x FNPT
5/16" or 8mm
1/8"
11mm

$95.25 / pkg. of 10

Male Elbow,Tube 5/16In,Pipe 1/8In,PK 10
Catalog Page #  3983 

Price $95.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size5/16" or 8mm
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3113 08 14
Tube x FNPT
5/16" or 8mm
1/4"
14mm

$111.05 / pkg. of 10

Male Elbow,Tube 5/16In,Pipe 1/4In,PK 10
Catalog Page #  3983 

Price $111.05 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size5/16" or 8mm
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size14mm
3113 60 11
Tube x FNPT
3/8"
1/8"
15mm

$147.55 / pkg. of 10

Male Elbow,Tube 3/8In,Pipe 1/8In,PK 10
Catalog Page #  3983 

Price $147.55 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size3/8"
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size15mm
3113 60 14
Tube x FNPT
3/8"
1/4"
17mm

$73.15 / pkg. of 10

Male Elbow,Tube 3/8In,Pipe 1/4In,PK 10
Catalog Page #  3983 

Price $73.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size17mm
3113 60 18
Tube x FNPT
3/8"
3/8"
18mm

$75.40 / pkg. of 10

Male Elbow,Tube 3/8In,Pipe 3/8In,PK 10
Catalog Page #  3983 

Price $75.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • Max. Pressure290 psi
  • Hex Size18mm
3133 10 17
Tube x Male BSPP
10mm
3/8"
20mm

Limited Quantity Available

$13.20 / pkg. of 10

Male Elbow,Tube 10mm,Pipe 3/8 In,PK 10
Catalog Page #  3983 

Clearance Price $13.20 / pkg. of 10

Price $79.90 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPP
  • Tube Size10mm
  • Pipe Size3/8"
  • Max. Pressure290 psi
  • Hex Size20mm
3133 06 10
Tube x Male BSPP
6mm
1/8"
13mm

$53.05 / pkg. of 10

Male Elbow,Tube 6mm,Pipe 1/8 In,PK 10
Catalog Page #  3983 

Price $53.05 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPP
  • Tube Size6mm
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size13mm
3133 06 13
Tube x Male BSPP
6mm
1/4"
16mm

$63.90 / pkg. of 10

Male Elbow,Tube 6mm,Pipe 1/4 In,PK 10
Catalog Page #  3983 

Price $63.90 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPP
  • Tube Size6mm
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size16mm
3113 12 21
Tube x Male BSPT
12mm
1/2"
21mm

Limited Quantity Available

$44.70 / pkg. of 10

Male Elbow,Tube 12mm,Pipe 1/2 In,PK 10
Catalog Page #  3984 

Clearance Price $44.70 / pkg. of 10

Price $135.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPT
  • Tube Size12mm
  • Pipe Size1/2"
  • Max. Pressure290 psi
  • Hex Size21mm
3113 04 10
Tube x Male BSPT
4mm
1/8"
10mm

$50.35 / pkg. of 10

Male Elbow,Tube 4mm,Pipe 1/8 In,PK 10
Catalog Page #  3984 

Price $50.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPT
  • Tube Size4mm
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size10mm
3113 08 13
Tube x Male BSPT
8mm
1/4"
14mm

$66.90 / pkg. of 10

Male Elbow,Tube 8mm,Pipe 1/4 In,PK 10
Catalog Page #  3984 

Price $66.90 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x Male BSPT
  • Tube Size8mm
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size14mm
3113 56 14
Tube x MNPT
1/4"
1/4"
14mm

$54.35 / pkg. of 10

Male Elbow,Tube 1/4In,Pipe 1/4In,PK 10
Catalog Page #  3983 

Price $54.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemMale Elbow, 45 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size14mm