Skip Content

Male Elbow,90 Deg,4mm,MNPTxTube,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Male Elbow, 90 Deg, 4mm, MNPTxTube, PK10

LEGRIS

Price: $34.85 / pkg. of 10

Please sign in or register to access lists

  • Item # 1PFA2
  • Mfr. Model # 3109 04 11
  • UNSPSC # 40142317
  • Catalog Page # 3982
  • Shipping Weight 0.15 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemElbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/32" or 4mm
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • ColorBlack
  • Temp. Range-4 Degrees to 175 Degrees F
  • Hex Size11mm
  • Special FeaturesWith Thread Sealant
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Glass-Filled Nylon Push-To-Connect Fittings

    • Max. operating pressure: 290 psi Temp. range: -4° to 175°F Pkg. qty.: 10, unless otherwise noted
    Stainless steel gripping ring provides a secure, leak-free connection without tools; disconnects easily with the plastic release button. All threaded elbows, tees, and Y's swivel around the threaded, nickel-plated base for easy installation. Fitting bodies are a composite material—nylon and nickel-plated brass. Thread sealant is preapplied to all tapered threads. Buna N elastomer seals. Can be used with all pneumatic machines, as well as for food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semirigid nylon, flexible polyurethane, polyethylene, and PTFE tubing.

    Product content provided by supplier

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.