Skip Content

 
Male Branch Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Branch Tee

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Male Branch Tee 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Max. Pressure
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3608 08 10
Metal
Nickel Plated Brass
Tube x BSPT
8mm
1/8"
435 psi
14mm

$18.56 / each

Enter location to check availability
Catalog Page #  3558 

Price $18.56 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPT
  • Tube Size 8mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3608 10 13
Metal
Nickel Plated Brass
Tube x Male BSPT
10mm
1/4"
435 psi
18mm

$29.35 / each

Enter location to check availability
Catalog Page #  3558 

Price $29.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x Male BSPT
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 18mm
3608 06 10
Metal
Nickel Plated Brass
Tube x Male BSPT
6mm
1/8"
435 psi
13mm

$16.77 / each

Enter location to check availability
Catalog Page #  3558 

Price $16.77 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x Male BSPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 13mm
3608 06 13
Metal
Nickel Plated Brass
Tube x Male BSPT
6mm
1/4"
435 psi
14mm

$15.25 / each

Enter location to check availability
Catalog Page #  3558 

Price $15.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x Male BSPT
  • Tube Size 6mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3608 08 13
Metal
Nickel Plated Brass
Tube x Male BSPT
8mm
1/4"
435 psi
14mm

$17.25 / each

Enter location to check availability
Catalog Page #  3558 

Price $17.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x Male BSPT
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3608 56 11
Metal
Nickel Plated Brass
Tube x MNPT
1/4"
1/8"
435 psi
13mm

$11.54 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.54 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 435 psi
  • Hex Size 13mm
3608 56 14
Metal
Nickel Plated Brass
Tube x MNPT
1/4"
1/4"
435 psi
14mm

$11.22 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.22 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 14mm
3608 60 14
Metal
Nickel Plated Brass
Tube x MNPT
3/8"
1/4"
435 psi
18mm

$15.78 / each

Enter location to check availability
Catalog Page #  3558 

Price $15.78 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 435 psi
  • Hex Size 18mm
3608 60 18
Metal
Nickel Plated Brass
Tube x MNPT
3/8"
3/8"
435 psi
18mm

$17.25 / each

Enter location to check availability
Catalog Page #  3558 

Price $17.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 18mm
3608 62 18
Metal
Nickel Plated Brass
Tube x MNPT
1/2"
3/8"
435 psi
22mm

$23.40 / each

Enter location to check availability
Catalog Page #  3558 

Price $23.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 435 psi
  • Hex Size 22mm
3608 62 22
Metal
Nickel Plated Brass
Tube x MNPT
1/2"
1/2"
435 psi
22mm

$28.40 / each

Enter location to check availability
Catalog Page #  3558 

Price $28.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 435 psi
  • Hex Size 22mm
3198 10 21
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube
10mm
1/2"
290 psi
24mm

$32.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $32.00 / pkg. of 10

Price $200.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 10mm
  • Pipe Size 1/2"
  • Max. Pressure 290 psi
  • Hex Size 24mm
3198 12 17
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube
12mm
3/8"
290 psi
20mm

$36.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $36.00 / pkg. of 10

Price $226.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Max. Pressure 290 psi
  • Hex Size 20mm
3108 55 10
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x Male BSPT
3/16"
1/8"
290 psi
11mm

$15.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / pkg. of 10

Price $94.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Glass Filled Nylon and Nickel Plated Brass
  • Connection Type Tube x Male BSPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 11mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More